Beli makita blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- Makita rechargeable blowerDeskripsi:Lightweight, compact, high power cruise control & boost mode for outstanding operabilityatribut:
- Air Volume (m3/min): 16 (boost mode), 13.5 (maximum cruise control)
- Height (mm): 297
- Length (mm): 850.900.950
- Mass (kg): 3.1 (including nozzle and battery)
- Power Input (V): DC 36 (40Vmax)
- Width (mm): 167
- Wind Speed (with Nozzle)(m/s): 53.5 (boost mode), 44 (maximum cruise control)
- Work volume per charge: Approximately 1 hour to 7 minutes (cruise control minimum to maximum)
- Makita rechargeable blowerDeskripsi:Powerful, lightweight, long-lasting power equivalent to a 50mL backpack engineatribut:
- Air Volume (m3/min): 17.6
- Height (mm): 180
- Included Accessories: End nozzle 80 / hanging band
- Length (mm): 960.1010.1060
- Mass (kg): 2.6 (excluding hanging band and cable connector)
- Power Input (V): DC 36 (40Vmax)
- Width (mm): 295
- Wind Speed (with Nozzle)(m/s): 70 (maximum), 58 (average)
- Work volume per charge: When using PDC1200: Approximately 1 hour and 30 minutes, When using PDC01: Approximately 28 minutes (when using BL1860B x 4)
- KNIPEX Crimp Lever Pliers (Tang Crimping)Deskripsi:-Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)-Tools have been set precisely (calibrated) in the factory-Optimum transmission of force thanks to toggle lever for fatigue-reduced operation-Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles-Crimping die is not exchangeableatribut:
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Makita Rechargeable blower MUB184Deskripsi:Easy to handleatribut:
- Air Volume (m3/min): 0~13
- Applicable battery: lithium ion
- Height (mm): 285
- Length (mm): 825
- Mass (kg): 2.8 (when battery is installed)
- Power Input (V): DC 18
- Width (mm): 160
- Wind Speed (with Nozzle)(m/s): (maximum) 52, (average) 43
- Work volume per charge: 12 minutes (at maximum air volume)
- Makita Rechargeable blowerDeskripsi:36V high power. Equivalent to AC100V models and comparable in power to engine-powered models. Compatible with all 97 models of Li-ion 18V series batteries (as of January 2015). Low noise and vibration. Achieves air volume, wind speed, and low noise and vibration comparable to engine-powered models. Telescopic nozzle (3 settings). Adjustable to fit the user's size. Remove the nozzle for compact storage at 585mm. Dial speed change (6 settings). Trigger speed change switch. Energy efficient, high output, durable, and maintenance-free. Splash-proof and dust-proof "APT" design. Battery level display. Shoulder strap attachment available.atribut:
- Air Volume (m3/min): 13.4 to 6.9 (dial 6-1)
- Applicable battery: lithium ion
- Battery Voltage (V): DC 36 (18 + 18)
- Height (mm): 295
- Included Accessories: Long nozzle, shoulder belt
- Length (mm): 830 to 930 (595 without nozzle)
- Mass (kg): 4.1 (with battery installed)
- Power Input (V): DC 36 (18 + 18)
- Type: Main unit only (battery / charger sold separately)
- Width (mm): 205
- Wind Speed (with Nozzle)(m/s): 54-27 (dial 6-1)
- Work volume per charge: Dial 6: about 12 minutes, dial 1: about 84 minutes
- Makita rechargeable bloweratribut:
- Air Volume (m3/min): 0~2.6
- Height (mm): 184
- Mass (kg): 1.4 (including battery)
- Width (mm): 155
- Makita blowerDeskripsi:Powerful blowing! The fan shape and outlet size have been revised to increase air volume by approximately 46% (compared to the manufacturer's previous model). A new shaped fan with blades on both sides. Large air volume with large outlet. Handle shape + soft grip makes it easy to work horizontally or downwards. Freestanding housing shape that is stable when stored. Dust collection work is possible using the standard accessory dust bag. Suppresses static electricity generated when collecting dust such as wood chips and concrete powder. Air volume can be adjusted with continuously variable speed + dial speed (UB1103 only)atribut:
- Air Volume (m3/min): 4.1
- Air Volume of Dust Collector (m3/min): 4.1
- Cable Length (m): 5
- Current (A): 6.3
- Degree of Vacuum (kPa [mm water column]): 5.7[580]
- Dust Collection Amount (L): 2
- Included Accessories: Nozzle assembly, sash nozzle, dust bag (capacity 2L), joint, flexible hose
- Mass (kg): 1.8
- Overall Length (mm): 479
- Power Consumption (W): 600
- Power Input (V): Single phase 100
- Type: No shift
- Wind Speed (m/s): 91
- Makita Brushless Cordless 6-Speed Bloweratribut:
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 830/880/930x205x295 ((32-3/4/34-3/4/36-5/8x8-1/8x11-5/8inch)
- Maximum Air Velocity (m/s): 54 (120 MPH)
- Maximum Air Volume (m³/minute): 13.4 (473 CFM)
- No Load Speed (rpm): 11400 - 21500
- Sound Level (dBA): 93.5
- Sound Pressure Level (dBA): 79.1
- SHINKO (Shinko MechatroTech) Hand BlowerDeskripsi:For blowing off, blowing air, and collecting dustatribut:
- Frequency (Hz): 50/60
- AS ONE Part Number: 64-3675-42
- Cable Length (m): 1.8
- Current (A): 3.9
- Mass (kg): 1.5
- Included Accessories: Nozzle (220mm), dust back, 1 each
- Power Consumption (W): 370
- Power Input (V): AC100
- Rated Usage Time (minute): 30
- Rotation Speed (rpm): 13000
- Wind Pressure (mmAq): 400
- Makita Cordless 2-Speed Bloweratribut:
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 905x141x194 (35-5/8x5-5/8x7-5/8inch)
- Maximum Air Velocity (m/s): High: 93 (208 MPH), Low: 57 (128 MPH)
- Maximum Air Volume (m³/minute): High: 4.4 (155 CFM), Low: 2.6 (92 CFM)
- No Load Speed (rpm): High: 17,000 Low: 10,000
- Sound Level (dBA): 94.7
- Sound Pressure Level (dBA): 82.3
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Makita Petrol Bloweratribut:
- Displacement (ml): 24.5
- Fuel Tank Capacity (L): 0.52 (17.6 oz.)
- Maximum Air Volume (m³/minute): 10.1 (356 CFM)
- No Load Speed (rpm): 3500 - 7800
- Sound Level (dBA): 102
- BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)Deskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- JLD Blower Cordless Brushlessatribut:
- Voltage (V): 48
- Speed (rpm): 8300-16300
- SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)Deskripsi:- Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.atribut:
- Series: Jumper S3
- Color: Black
- Insole: Ergonomic breathable SJ hybrid
- Lining: Mesh
- Mid Sole: Puncture resistant SJ Flex
- SNI License: Yes
- Sole: PU/PU
- Toe Cap: Composite Cap
- Upper: Leather + nylon
Daftar Harga makita blower Terbaru November 2026
| Makita Blower Tanpa Kabel | Rp1.299.900 |
| Makita Blower | Rp1.099.900 |
| Makita rechargeable blower | Rp7.299.900 |
| Makita rechargeable blower | Rp8.799.900 |
| KNIPEX Crimp Lever Pliers (Tang Crimping) | Rp3.499.900 |
| Makita Rechargeable blower MUB184 | Rp4.799.900 |
| Makita Rechargeable blower | Rp6.999.900 |
| Makita rechargeable blower | Rp2.199.900 |
| Makita blower | Rp2.799.900 |
| Makita Brushless Cordless 6-Speed Blower | Rp10.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/7fP109162267-1.jpg)





%20Hand%20Blower/a1P110796361-1.jpg)




/P101518886-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Low%20Cut%20Jumper%20S3%20(Sepatu%20Proyek)/P102038130-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)